Zoro Homepage

Bottle, Narrow Mouth, 960 mL, 32 oz., PK12

  • Mfr # GLC-02032

  • Zoro # G4732533


product price: $70.49
/pk 12, $5.87/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02032
Zoro #
G4732533
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Height
217mm
Screw Closure Size
33-430 mm
Labware Height - Metric
217 mm
Labware Screw Closure Size
33-430 mm
Labware Height - English
8.54 in
Overall Height - Metric
217 mm
Body Diameter - Metric
96 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
960mL/32 oz.
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
1 L
Pre-Cleaned
None
Labware Clarity
Colored
Labware Closure Liner Material
F217/PTFE
Labware Closure Type
Screw On
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
33 oz
Labware Closure Liner Design
Flat
Labware Capacity - English
33 oz
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Closure Liner Design
Flat
Closure Type
Screw On
Nominal Capacity - English
33 oz
Capacity - English
33 fl oz
Body Material
Glass
USP Specification
Type III
Graduated
No
Numbers of Bottles Included
12
Closure Color
Black
Includes Label
Yes
Closure Included
Yes
Nominal Capacity - Metric
1 L
Body Color
Amber
Bottle Type
Sampling
Capacity - Metric
1 L
Closure Liner Material
Polyethylene/PTFE
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 96 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 217 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.