Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Round Grad Beaker 120 ml, PK24

  • Mfr # GLC-01523

  • Zoro # G4057715


product price: $60.99
/pk 24, $2.54/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01523
Zoro #
G4057715
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Labware Height - English
4.02 in
Labware Height - Metric
102 mm
Height
102mm
Mouth Size
Wide
Overall Height - Metric
102 mm
Minimum Screw Closure Size
48 mm
Body Diameter - Metric
51 mm

Details

Item
Beaker Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL/4 oz.
Labware Capacity - English
4 oz
Graduation Subdivisions
mL and oz
Labware Body Color
Clear
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
120 mL, 4 oz
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - Metric
120 mL
Labware Basic Material
Glass
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Body Color
Clear
Includes Label
Yes
Graduation Increments - Metric
120 mL
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
Maximum Graduation - Metric
120 mL
Body Material
Glass
Closure Color
Black
Nominal Capacity - Metric
120 mL
Capacity - Metric
120 mL
USP Specification
Type III
Capacity - English
4 fl oz
Closure Type
Screw On
Numbers of Bottles Included
24
Bottle Type
Chemical/Reagent
Nominal Capacity - English
4 oz
Graduated
Yes
Closure Liner Design
Flat
Clarity
Transparent
Closure Included
Yes

Description

Beaker Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.