Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Safety Clear, 4 Oz, Round, PK24

  • Mfr # GLC-01628

  • Zoro # G5889475


product price: $147.96
/pk 24, $6.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01628
Zoro #
G5889475
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
68 mm
Labware Height - English
2.68 in
Height
68mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
68 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
4 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - Metric
120 mL
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4 oz
Bottle/Jar Shape
Straight Side Round
Labware Closure Color
Black
Labware Body Material
Safety Coated Glass
Nominal Capacity - Metric
120 mL
Graduated
No
Capacity - Metric
120 mL
Capacity - English
4 fl oz
Body Material
Glass
Closure Type
Screw On
Clarity
Transparent
Jar Type
Sampling
Basic Material
Glass
Body Color
Clear
Nominal Capacity - English
4 oz
Closure Liner Material
PTFE
Closure Liner Design
Flat
Numbers of Jars Included
24
Closure Included
Yes
Closure Color
White

Description

Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 68 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.