Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 128 oz, 89-400, PK4

  • Mfr # GLC-05731

  • Zoro # G5918507


product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05731
Zoro #
G5918507
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Labware Height - English
10.08 in
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
256 mm
Height
256mm
Screw Closure Size
89-400 mm
Overall Height - Metric
256 mm
Minimum Screw Closure Size
89 mm
Mouth Size
Wide
Body Diameter - Metric
157 mm

Details

Item
Safety Coated Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Body Material
Safety Coated Glass
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Closure Liner Material
F217/PTFE
Labware Capacity - Metric
3,840 mL
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Nominal Capacity - Metric
3,840 mL
Labware Body Color
Clear
Labware Nominal Capacity - English
1 gal
Special Features
Reduce Breakage and Lab Mishaps with the Clear Plastisol Coating to Protect your Employees, Wide Opening Makes them the Ideal General Purpose Bottle for Solid Sampling
Labware Closure Type
Screw On
Labware Capacity - English
1 gal
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Basic Material
Glass
Closure Liner Design
Flat
Nominal Capacity - Metric
3.84 L
Closure Type
Screw On
Graduated
No
Capacity - Metric
3.84 L
Closure Included
Yes
Closure Liner Material
Polyethylene/PTFE
Capacity - English
1 gal
Body Color
Clear
Body Material
Safety Coated Glass
Nominal Capacity - English
1 gal
Closure Color
Green
Clarity
Transparent
Numbers of Bottles Included
4
USP Specification
Type III
Bottle Type
Chemical/Reagent

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 157 mm, Bottle Type Chemical/Reagent, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 89-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.