Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 128 oz, 89-400, PK4

  • Mfr # GLC-05732

  • Zoro # G5965556


product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05732
Zoro #
G5965556
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Height
256mm
Labware Height - English
10.08 in
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
256 mm
Screw Closure Size
89-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
89 mm
Overall Height - Metric
256 mm
Body Diameter - Metric
157 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Body Material
Safety Coated Glass
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
3,840 mL
Special Features
Reduce Breakage and Lab Mishaps with the Clear Plastisol Coating to Protect your Employees, Wide Opening Makes them the Ideal General Purpose Bottle for Solid Sampling
Includes Closure
Yes
Labware Clarity
Translucent
Labware Capacity - Metric
3,840 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Capacity - English
1 gal
Labware Closure Liner Material
Pulp/Vinyl
Labware Nominal Capacity - English
1 gal
Glassware Class
Not Rated
Nominal Capacity - English
1 gal
Graduated
No
USP Specification
Type III
Numbers of Bottles Included
4
Closure Liner Design
Flat
Clarity
Transparent
Closure Color
Black
Nominal Capacity - Metric
3.84 L
Body Material
Safety Coated Glass
Capacity - Metric
3.84 L
Bottle Type
Chemical/Reagent
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Basic Material
Glass
Capacity - English
1 gal
Closure Included
Yes
Closure Type
Screw On

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 157 mm, Bottle Type Chemical/Reagent, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.