Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 16 oz, 28-400, PK60

  • Mfr # GLA-00937

  • Zoro # G6031033


product price: $338.99
/pk 60, $5.65/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00937
Zoro #
G6031033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
75 mm
Labware Height - English
6.61 in
Height
168mm
Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm

Details

Item
Safety Coated Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Graduation Range
Not Specified
Labware Body Material
Safety Coated Glass
Labware Nominal Capacity - Metric
480 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Capacity - Metric
480 mL
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Labware Clarity
Translucent
Labware Nominal Capacity - English
16 oz
Includes Closure
No
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Capacity - English
16 oz
Glassware Class
Not Rated
Bottle Type
Chemical/Reagent
Capacity - Metric
480 mL
Nominal Capacity - Metric
480 mL
Body Color
Clear
Basic Material
Glass
USP Specification
Type III
Numbers of Bottles Included
60
Nominal Capacity - English
16 oz
Body Material
Safety Coated Glass
Clarity
Transparent
Graduated
No
Closure Included
No
Capacity - English
16 fl oz
Closure Liner Material
No Closure

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.