Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 32 oz, 33-400, PK12

  • Mfr # GLC-02231

  • Zoro # G6016936


product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02231
Zoro #
G6016936
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Screw Closure Size
33-400 mm
Labware Height - Metric
210 mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
8.27 in
Height
210mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
94 mm
Overall Height - Metric
210 mm
Mouth Size
Narrow

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Clarity
Translucent
Bottle/Jar Shape
Boston Round
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
960 mL
Labware Capacity - English
32 oz
Labware Nominal Capacity - English
32 oz
Labware Closure Material
Phenolic
Labware Closure Color
Black
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Labware Capacity - Metric
960 mL
Includes Closure
Yes
Labware Basic Material
Glass
Labware Body Material
Safety Coated Glass
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Pulp/Vinyl
Glassware Class
Not Rated
Body Material
Safety Coated Glass
Basic Material
Glass
Closure Liner Design
Flat
Clarity
Transparent
Closure Included
Yes
Bottle Type
Chemical/Reagent
Nominal Capacity - Metric
960 mL
Body Color
Clear
Graduated
No
Closure Color
Black
Includes Label
Yes
Closure Type
Screw On
Numbers of Bottles Included
12
Capacity - Metric
960 mL
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Capacity - English
32 fl oz
Nominal Capacity - English
32 oz

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.