Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle Safety Coated 32 Oz Clear, PK12 GLA-00940

Bottle Safety Coated 32 Oz Clear, PK12 (Discontinued)

  • Mfr # GLA-00940
  • Zoro # G4135896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00940
Zoro #
G4135896
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - English
8.27 in
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
210 mm
Screw Closure Size
33-400 mm
Height
210mm
Mouth Size
Narrow
Overall Height - Metric
210 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
94 mm

Details

Item
Safety Coated Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
950mL/32 oz.
Labware Nominal Capacity - Metric
960 mL
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Body Material
Safety Coated Glass
Labware Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Labware Nominal Capacity - English
32 oz
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Labware Basic Material
Glass
Labware Clarity
Translucent
Includes Closure
No
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
960 mL
Bottle/Jar Shape
Boston Round
Glassware Class
Not Rated
Nominal Capacity - Metric
960 mL
USP Specification
Type III
Numbers of Bottles Included
12
Body Material
Safety Coated Glass
Clarity
Transparent
Capacity - English
32 fl oz
Basic Material
Glass
Closure Included
No
Graduated
No
Closure Liner Material
No Closure
Body Color
Clear
Capacity - Metric
960 mL
Nominal Capacity - English
32 oz
Bottle Type
Chemical/Reagent
Includes Label
Yes

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.