Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Safety Coated, 32 Oz, Packer, PK24

  • Mfr # GLC-05003

  • Zoro # G5878564


product price: $174.79
/pk 24, $7.28/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05003
Zoro #
G5878564
UPC #
-
Country of Origin
India

Dimensions

Diameter
83 mm
Width
83mm
Labware Height - English
7.95 in
Labware Width - Metric
83 mm
Labware Screw Closure Size
58-400 mm
Depth
83mm
Labware Height - Metric
202 mm
Height
202mm
Labware Depth - Metric
83 mm
Screw Closure Size
58-400 mm
Overall Height - Metric
202 mm
Body Diameter - Metric
83 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
32 oz.
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
960 mL
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Capacity - English
32 oz
Labware Closure Color
Black
Labware Body Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Bottle/Jar Shape
French Square
Labware Basic Material
Glass
Labware Nominal Capacity - English
32 oz
Pre-Cleaned
None
Graduation Range
32 oz, 960 mL
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Capacity - Metric
960 mL
Labware Body Color
Clear
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Closure Color
Black
Basic Material
Glass
Closure Included
Yes
Maximum Graduation - Metric
946.35 mL
Capacity - Metric
960 mL
Closure Liner Design
Flat
Body Color
Clear
Nominal Capacity - Metric
960 mL
Numbers of Bottles Included
24
Graduation Increments - Metric
960 mL
Clarity
Transparent
Closure Liner Material
PTFE
Bottle Type
Chemical/Reagent
Nominal Capacity - English
32 oz
Graduated
Yes
Capacity - English
32 fl oz
Body Material
Glass
USP Specification
Type III
Closure Type
Screw On

Description

Packer Bottle, Body Color Clear, Body Diameter - Metric 83 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 960 mL, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.