Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 8 oz, 24-400, PK108

  • Mfr # GLA-00935

  • Zoro # G6027253


product price: $494.99
/pk 108, $4.58/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00935
Zoro #
G6027253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Screw Closure Size
24-400 mm
Labware Height - Metric
137 mm
Height
137mm
Labware Height - English
5.39 in
Labware Screw Closure Size
24-400 mm
Mouth Size
Narrow
Overall Height - Metric
137 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm

Details

Item
Safety Coated Bottle
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Bottle/Jar Shape
Boston Round
Labware Capacity - Metric
240 mL
Labware Body Material
Safety Coated Glass
Graduation Range
Not Specified
Includes Closure
No
Labware Body Color
Clear
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - English
8 oz
Labware Basic Material
Glass
Glassware Class
Not Rated
Basic Material
Glass
Capacity - English
8 fl oz
Closure Included
No
Nominal Capacity - English
8 oz
Body Color
Clear
Nominal Capacity - Metric
240 mL
Graduated
No
Numbers of Bottles Included
108
Body Material
Safety Coated Glass
Capacity - Metric
240 mL
Clarity
Transparent
Closure Liner Material
No Closure
Bottle Type
Chemical/Reagent
USP Specification
Type III

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.