Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Safety Coated, 84 Oz, Packer, PK12

  • Mfr # GLC-05944

  • Zoro # G6038243


product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05944
Zoro #
G6038243
UPC #
-
Country of Origin
India

Dimensions

Diameter
140 mm
Height
239mm
Labware Height - English
9.41 in
Labware Height - Metric
239 mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Overall Height - Metric
239 mm
Body Diameter - Metric
140 mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
84 oz.
Labware Closure Type
Screw On
Labware Capacity - Metric
2,500 mL
Includes Closure
Yes
Pre-Cleaned
None
Labware Nominal Capacity - English
84 oz
Labware Body Material
Safety Coated Glass
Labware Nominal Capacity - Metric
2,500 mL
Bottle/Jar Type
Sampling
Labware Body Color
Amber
Labware Capacity - English
84 oz
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Colored
Labware Closure Color
Black
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Graduated
No
Capacity - English
84 fl oz
Nominal Capacity - Metric
2.5 L
Includes Label
Yes
USP Specification
Type III
Body Material
Glass
Closure Liner Design
Flat
Closure Type
Screw On
Closure Liner Material
PTFE
Closure Color
Black
Capacity - Metric
2.5 L
Bottle Type
Chemical/Reagent
Body Color
Amber
Nominal Capacity - English
84 oz
Clarity
Transparent
Basic Material
Glass
Numbers of Bottles Included
12
Closure Included
Yes

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 140 mm, Bottle Type Chemical/Reagent, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.