Zoro Homepage

Bottle Safety Wide Mouth 8Oz Clear, PK24

  • Mfr # GLA-00946

  • Zoro # G4706931


product price: $127.99
/pk 24, $5.33/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00946
Zoro #
G4706931
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Height - Metric
89 mm
Screw Closure Size
70-400 mm
Height
89mm
Labware Screw Closure Size
70-400 mm
Labware Height - English
3.5 in
Body Diameter - Metric
73 mm
Mouth Size
Wide
Overall Height - Metric
89 mm

Details

Item
Safety Coated Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
240mL/8 oz.
Labware Capacity - Metric
240 mL
Labware Nominal Capacity - Metric
240 mL
Includes Closure
No
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Nominal Capacity - English
8 oz
Labware Closure Liner Material
Unlined
Labware Body Material
Safety Coated Glass
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Translucent
Bottle/Jar Shape
Straight Side Round
Special Features
Safety Coated
Closure Type
Screw On
Basic Material
Glass
Capacity - English
8.1 fl oz
Nominal Capacity - English
8 oz
Body Material
Glass
Jar Type
Sampling
Capacity - Metric
240 mL
Numbers of Jars Included
24
Body Color
Clear
Clarity
Transparent
Closure Included
No
Nominal Capacity - Metric
240 mL

Description

Safety Coated Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.