Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 GLA-00828

Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (Discontinued)

  • Mfr # GLA-00828
  • Zoro # G5988875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00828
Zoro #
G5988875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
85mm
Width
42mm
Depth
42mm
Labware Height - English
3.35 in
Diameter
42 mm
Labware Depth - Metric
42 mm
Labware Width - Metric
42 mm
Labware Height - Metric
85 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Overall Depth - Metric
42 mm
Overall Height - Metric
85 mm
Mouth Size
Wide
Overall Width - Metric
42 mm
Body Diameter - Metric
42 mm

Details

Item
Tablet Bottle
Capacity
2 oz.
Autoclavable
Yes
Labware Nominal Capacity - Metric
60 mL
Labware Body Color
Clear
Labware Clarity
Transparent
Includes Closure
No
Labware Nominal Capacity - English
2 oz
Pre-Cleaned
None
Graduation Range
Not Specified
Closure Material
Not Included
Mouth
Wide
Labware Basic Material
Glass
Labware Body Material
Safety Coated Glass
Bottle/Jar Shape
Square
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Capacity - English
2 oz
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Shape
Square
Closure Liner Material
Unlined
Nominal Capacity - Metric
60 mL
Basic Material
Glass
Capacity - English
2 fl oz
Body Material
Safety Coated Glass
Clarity
Transparent
Bottle Type
Sampling
Capacity - Metric
60 mL
Closure Included
No
Body Color
Clear
Nominal Capacity - English
2 oz

Description

Tablet Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 42 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Clarity Transparent, Closure Included No, Closure Liner Material Unlined, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Shape Square, Basic Material Glass, Overall Width - Metric 42 mm, Overall Depth - Metric 42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.