Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Sfty Ctd, 4 Oz, Boston Round, PK128 GLA-06168

Bottle, Sfty Ctd, 4 Oz, Boston Round, PK128 (Discontinued)

  • Mfr # GLA-06168
  • Zoro # G5927923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-06168
Zoro #
G5927923
UPC #
-
Country of Origin
China

Dimensions

Height
113mm
Labware Height - Metric
113 mm
Labware Height - English
4.45 in
Labware Screw Closure Size
24-410 mm
Diameter
49 mm
Screw Closure Size
24-410 mm
Body Diameter - Metric
49 mm
Mouth Size
Narrow
Overall Height - Metric
113 mm

Details

Item
Bottle
Capacity
4 oz.
Autoclavable
Yes
Labware Capacity - Metric
120 mL
Labware Body Material
Safety Coated Glass
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Labware Body Color
Blue
Labware Clarity
Colored
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Boston Round
Labware Capacity - English
4 oz
Pre-Cleaned
None
Mouth
Narrow
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Closure Material
Not Included
Labware Nominal Capacity - Metric
120 mL
Shape
Boston Round
Capacity - Metric
120 mL
Body Material
Safety Coated Glass
Clarity
Colored
Basic Material
Glass
Bottle Type
Sampling
Nominal Capacity - English
4 oz
Closure Liner Material
Unlined
Body Color
Blue
Nominal Capacity - Metric
120 mL
Capacity - English
4 fl oz
Closure Included
No

Description

Bottle, Body Color Blue, Body Material Safety Coated Glass, Body Diameter - Metric 49 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 113 mm, Clarity Colored, Closure Included No, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Mouth Size Narrow, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Shape Boston Round, Basic Material Glass, Package Quantity 128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.