Zoro Homepage

Bottle, Sfty Ctd, 8 Oz, Square, Glass, PK84

  • Mfr # GLC-01340

  • Zoro # G5886352


product price: $244.99
/pk 84, $2.92/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01340
Zoro #
G5886352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Width
51mm
Labware Depth - Metric
51 mm
Labware Width - Metric
51 mm
Labware Height - Metric
137 mm
Depth
51mm
Height
137mm
Labware Height - English
5.39 in
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Overall Height - Metric
137 mm
Minimum Screw Closure Size
43 mm
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Glass
Labware Body Material
Safety Coated Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Pre-Cleaned
None
Includes Closure
Yes
Labware Capacity - English
8 oz
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Capacity - Metric
240 mL
Labware Closure Liner Material
Rubber
Labware Nominal Capacity - English
8 oz
Bottle/Jar Shape
French Square
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Bottle Type
Chemical/Reagent
Closure Type
Screw On
Closure Liner Design
Flat
Capacity - English
8 fl oz
USP Specification
Type III
Closure Included
Yes
Numbers of Bottles Included
84
Basic Material
Glass
Graduated
No
Body Color
Clear
Capacity - Metric
240 mL
Closure Color
Black
Clarity
Transparent
Closure Liner Material
Rubber
Nominal Capacity - Metric
240 mL
Body Material
Glass
Nominal Capacity - English
8 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.