Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-01255
Zoro #
G5865151
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
35 mm
Height
72mm
Labware Depth - Metric
30 mm
Labware Height - English
2.83 in
Depth
30mm
Labware Height - Metric
72 mm
Labware Width - Metric
35 mm
Width
35mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Mouth Size
Wide
Overall Height - Metric
72 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
35 mm
Description
Packer Bottle, Body Color Clear, Body Diameter - Metric 35 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.