Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 1 Oz, Medium Round, PK48

  • Mfr # GLC-10523

  • Zoro # G5890771


product price: $85.59
/pk 48, $1.78/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-10523
Zoro #
G5890771
UPC #
-
Country of Origin
India

Dimensions

Diameter
34 mm
Height
68mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
2.68 in
Screw Closure Size
33-400 mm
Body Diameter - Metric
33 mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Closure Color
Black
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Body Color
Clear
Labware Nominal Capacity - Metric
30 mL
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Graduation Range
1 oz, 30 mL
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Glassware Class
Not Rated
Nominal Capacity - Metric
30 mL
Graduated
Yes
Clarity
Transparent
Includes Label
Yes
Closure Liner Material
PTFE
Capacity - English
1 fl oz
Maximum Graduation - Metric
30 mL
Graduation Increments - Metric
30 mL
Closure Liner Design
Flat
Bottle Type
Mixing/Storing/Sampling
Body Material
Glass
Basic Material
Glass
Closure Type
Screw On
Closure Included
Yes
Numbers of Bottles Included
48
Closure Color
Black
Capacity - Metric
30 mL
Nominal Capacity - English
1 oz
USP Specification
Type III
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 33 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.