Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 128 Oz, Standard, Glass, PK4

  • Mfr # GLC-01877

  • Zoro # G5975042


product price: $45.19
/pk 4, $11.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01877
Zoro #
G5975042
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Labware Height - English
10.08 in
Labware Height - Metric
256 mm
Height
256mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Mouth Size
Wide
Body Diameter - Metric
157 mm
Overall Height - Metric
256 mm
Minimum Screw Closure Size
89 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
128 oz.
Labware Nominal Capacity - English
1 gal
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Capacity - Metric
3,840 mL
Labware Capacity - English
1 gal
Labware Nominal Capacity - Metric
3,840 mL
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Closure Liner Design
Flat
Clarity
Transparent
Capacity - Metric
3.84 L
Body Color
Clear
Nominal Capacity - Metric
3.84 L
Graduated
No
Bottle Type
Sampling
Closure Type
Screw On
USP Specification
Type III
Capacity - English
1 gal
Closure Color
Black
Body Material
Glass
Closure Liner Material
PTFE
Closure Included
Yes
Basic Material
Glass
Nominal Capacity - English
1 gal
Numbers of Bottles Included
4

Description

Bottle, Body Color Clear, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.