Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 32 Oz, Round, HDPE, PK12

  • Mfr # PLC-03610

  • Zoro # G5913476


product price: $40.79
/pk 12, $3.40/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03610
Zoro #
G5913476
UPC #
-
Country of Origin
United States

Dimensions

Diameter
95 mm
Labware Height - Metric
180 mm
Labware Screw Closure Size
53-400 mm
Labware Height - English
7.09 in
Screw Closure Size
53-400 mm
Overall Height - Metric
165 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
950 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Capacity - English
32 oz
Labware Closure Color
White
Labware Body Color
White
Pre-Cleaned
None
Labware Nominal Capacity - English
32 oz
Labware Clarity
Translucent
Labware Capacity - Metric
950 mL
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Liner Material
F217
Labware Body Material
HDPE
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Basic Material
Plastic
Closure Included
Yes
Body Color
Natural
Body Material
HDPE
Closure Color
White
Clarity
Translucent
Capacity - English
32 fl oz
Graduated
No
Closure Liner Material
Polyethylene
Numbers of Bottles Included
12
Closure Type
Screw On
Bottle Type
Sampling
Nominal Capacity - English
32 oz
Includes Label
Yes
Capacity - Metric
950 mL
Nominal Capacity - Metric
950 mL
Closure Liner Design
Flat

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.