Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 4 Oz, Round, HDPE, PK48

  • Mfr # PLC-03642

  • Zoro # G5901393


product price: $57.79
/pk 48, $1.20/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03642
Zoro #
G5901393
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Height - Metric
95 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.74 in
Screw Closure Size
38-400 mm
Body Diameter - Metric
47 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Overall Height - Metric
95 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Clarity
Translucent
Labware Nominal Capacity - English
4 oz
Labware Basic Material
Plastic
Labware Closure Color
White
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Closure Liner Material
F217
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Capacity - Metric
120 mL
Pre-Cleaned
None
Labware Closure Type
Screw On
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
White
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Closure Liner Material
Polyethylene
Bottle Type
Sampling
Closure Type
Screw On
Closure Color
White
Includes Label
Yes
Numbers of Bottles Included
48
Closure Liner Design
Flat
Capacity - English
4 fl oz
Closure Included
Yes
Capacity - Metric
120 mL
Basic Material
Plastic
Clarity
Translucent
Body Material
HDPE
Nominal Capacity - Metric
120 mL
Body Color
Natural
Nominal Capacity - English
4 oz
Graduated
No

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.