Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 8 Oz, Packer, Glass, PK24

  • Mfr # GLC-01331

  • Zoro # G6032521


product price: $82.19
/pk 24, $3.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01331
Zoro #
G6032521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Labware Screw Closure Size
43-400 mm
Width
51mm
Depth
51mm
Height
137mm
Labware Height - English
5.39 in
Labware Depth - Metric
51 mm
Labware Height - Metric
137 mm
Labware Width - Metric
51 mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
43 mm
Overall Height - Metric
137 mm
Body Diameter - Metric
51 mm

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Capacity - Metric
240 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Liner Material
PTFE
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Labware Clarity
Transparent
Pre-Cleaned
None
Bottle/Jar Shape
French Square
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
USP Specification
Type III
Closure Color
Black
Body Material
Glass
Closure Type
Screw On
Basic Material
Glass
Capacity - English
8 fl oz
Closure Liner Design
Flat
Bottle Type
Mixing/Storing/Sampling
Closure Included
Yes
Nominal Capacity - Metric
240 mL
Nominal Capacity - English
8 oz
Closure Liner Material
PTFE
Body Color
Clear
Capacity - Metric
240 mL
Clarity
Transparent
Numbers of Bottles Included
24
Includes Label
Yes
Graduated
No

Description

Packer Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.