Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, 8 Oz, Standard, Glass, PK24

  • Mfr # GLC-01779

  • Zoro # G5916653


product price: $61.99
/pk 24, $2.58/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01779
Zoro #
G5916653
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
109 mm
Height
109mm
Labware Height - English
4.29 in
Screw Closure Size
58-400 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide
Overall Height - Metric
109 mm
Body Diameter - Metric
62 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Closure Type
Screw On
Labware Capacity - Metric
240 mL
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Labware Closure Color
Black
Labware Clarity
Transparent
Labware Body Color
Clear
Includes Closure
Yes
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
8 oz
Glassware Class
Not Rated
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
USP Specification
Type III
Graduated
No
Capacity - Metric
240 mL
Closure Liner Material
Polyethylene
Clarity
Transparent
Bottle Type
Sampling
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Closure Included
Yes
Closure Color
Black
Numbers of Bottles Included
24
Body Material
Glass
Closure Type
Screw On
Body Color
Clear
Closure Liner Design
Flat
Basic Material
Glass
Nominal Capacity - Metric
240 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.