Zoro Homepage

Bottle, Wide Mouth, 1 Oz, Glass, Packer, PK24

  • Mfr # GLC-05984

  • Zoro # G6010742


product price: $44.85
/pk 24, $1.87/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05984
Zoro #
G6010742
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
37 mm
Labware Height - Metric
65 mm
Height
65mm
Labware Height - English
2.56 in
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
36 mm
Mouth Size
Wide
Overall Height - Metric
65 mm

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Labware Clarity
Colored
Labware Closure Liner Material
PTFE
Labware Body Color
Amber
Graduation Range
Not Specified
Labware Nominal Capacity - English
1 oz
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
30 mL
Includes Closure
Yes
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Body Material
Glass
Basic Material
Glass
Graduated
No
Nominal Capacity - Metric
30 mL
Closure Type
Screw On
USP Specification
Type III
Closure Included
Yes
Closure Color
Black
Body Color
Amber
Closure Liner Design
Flat
Clarity
Transparent
Capacity - English
1 fl oz
Bottle Type
Sampling
Numbers of Bottles Included
24
Capacity - Metric
30 mL
Closure Liner Material
PTFE
Includes Label
Yes
Nominal Capacity - English
1 oz

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.