Zoro Homepage

Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24

  • Mfr # PLC-03596

  • Zoro # G6022651


product price: $52.49
/pk 24, $2.19/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03596
Zoro #
G6022651
UPC #
-
Country of Origin
United States

Dimensions

Diameter
71 mm
Labware Height - English
5.98 in
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
152 mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Overall Height - Metric
152 mm
Body Diameter - Metric
71 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Material
HDPE
Labware Closure Liner Material
F217
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Capacity - English
17 oz
Labware Nominal Capacity - English
17 oz
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Labware Nominal Capacity - Metric
500 mL
Labware Body Color
White
Glassware Class
Not Rated
Special Features
Excellent Moisture Barrier, Impact Resistant
Nominal Capacity - Metric
500 mL
Graduated
No
Body Material
HDPE
Body Color
Natural
Bottle Type
Sampling
Basic Material
Plastic
Clarity
Translucent
Closure Color
White
Closure Included
Yes
Includes Label
Yes
Capacity - Metric
500 mL
Nominal Capacity - English
17 oz
Numbers of Bottles Included
24
Capacity - English
16.9 fl oz
Closure Liner Design
Flat
Closure Type
Screw On
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 71 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 152 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.