Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 500 mL, 16 oz., PK24

  • Mfr # GLC-02236

  • Zoro # G4730616


product price: $303.99
/pk 24, $12.67/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02236
Zoro #
G4730616
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Height
145mm
Labware Height - English
5.71 in
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Labware Height - Metric
145 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide

Details

Item
Safety Coated Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500mL/16 oz.
Pre-Cleaned
None
Labware Body Material
Safety Coated Glass
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Closure Color
Green
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Labware Capacity - Metric
480 mL
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
16 oz
Includes Closure
Yes
Special Features
Less Breakage and Lab Mishaps, Plastisol Coating Contains the Substance in the Bottle Long Enough to Allow for Proper Disposal
Labware Body Color
Clear
Labware Closure Liner Material
F217/PTFE
Labware Closure Material
Thermoset
Graduation Range
16 oz, 480 mL
Glassware Class
Not Rated
Nominal Capacity - Metric
480 mL
Capacity - Metric
480 mL
Closure Liner Design
Flat
Basic Material
Glass
Maximum Graduation - Metric
480 mL
Nominal Capacity - English
16 oz
Closure Liner Material
Polyethylene/PTFE
Closure Type
Screw On
Graduated
No
Closure Color
Green
Closure Included
Yes
Bottle Type
Chemical/Reagent
Body Material
Safety Coated Glass
Clarity
Transparent
Numbers of Bottles Included
24
USP Specification
Type III
Capacity - English
16 fl oz
Body Color
Clear

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.