Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-02058
Zoro #
G5980091
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
137 mm
Labware Screw Closure Size
38-430 mm
Labware Height - Metric
310 mm
Labware Height - English
12.2 in
Details
Color
Amber
Labware Nominal Capacity - English
84 oz
Labware Capacity - Metric
2,500 mL
Labware Closure Material
Polypropylene
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Nominal Capacity - Metric
2.5 L
Autoclavable
No
Labware Capacity - English
84 oz
Includes Closure
Yes
Capacity
84 oz.
Carboy/Jerrican/Jug Item
Jug
Labware Body Color
Amber
Labware Clarity
Colored
Labware Closure Type
Screw On
For Use With
Liquids
Item
Jug
Includes
Black Polypropylene and PTFE Disc Cap Attached
Labware Basic Material
Glass
Description
Jug, Autoclavable No, Includes Closure Yes, Includes Black Polypropylene and PTFE Disc Cap Attached, For Use With Liquids, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.