Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 960 mL, 32 oz., PK12

  • Mfr # GLC-02245

  • Zoro # G4708173


product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02245
Zoro #
G4708173
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
177mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Labware Height - Metric
177 mm
Labware Height - English
6.97 in
Body Diameter - Metric
94 mm
Overall Height - Metric
151 mm
Minimum Screw Closure Size
70 mm
Mouth Size
Wide

Details

Item
Safety Coated Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
960mL/32 oz.
Labware Clarity
Translucent
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Closure Liner Material
F217/PTFE
Labware Body Material
Safety Coated Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Reduce Breakage and Lab Mishaps with the Clear Plastisol Coating to Protect your Employees, Wide Opening Makes them the Ideal General Purpose Bottle for Solid Sampling
Labware Closure Material
Thermoset
Labware Capacity - Metric
960 mL
Labware Closure Type
Screw On
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Body Color
Clear
Pre-Cleaned
None
Labware Nominal Capacity - Metric
960 mL
Labware Nominal Capacity - English
32 oz
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Closure Type
Screw On
Closure Color
Green
Bottle Type
Chemical/Reagent
Closure Included
Yes
Numbers of Bottles Included
12
Nominal Capacity - Metric
960 mL
Basic Material
Glass
Body Material
Safety Coated Glass
Capacity - Metric
960 mL
Capacity - English
32 fl oz
Body Color
Clear
Clarity
Transparent
Graduated
No
Nominal Capacity - English
32 oz
Closure Liner Material
Polyethylene/PTFE
Closure Liner Design
Flat
USP Specification
Type III

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 151 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.