Zoro Homepage
This item is Discontinued.
Qorpak Bottle Wide Mouth Glass 16 Oz Clear, PK24 GLA-00849

Bottle Wide Mouth Glass 16 Oz Clear, PK24 (Discontinued)

  • Mfr # GLA-00849
  • Zoro # G4549824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00849
Zoro #
G4549824
UPC #
-
Country of Origin
India

Dimensions

Height
145mm
Screw Closure Size
70-400 mm
Labware Screw Closure Size
70-400 mm
Labware Height - Metric
145 mm
Labware Height - English
5.71 in
Diameter
76 mm
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide
Overall Height - Metric
145 mm

Details

Item
Bottle
Capacity
480mL/16 oz.
Autoclavable
Yes
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Graduation Subdivisions
mL and oz
Includes Closure
No
Pre-Cleaned
None
Labware Capacity - Metric
480 mL
Graduation Range
16 oz, 480 mL
Mouth
Wide
Labware Nominal Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Liner Material
Unlined
Labware Capacity - English
16 oz
Shape
Round
Glassware Class
Not Rated
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Capacity - English
16 fl oz
Clarity
Transparent
Nominal Capacity - Metric
480 mL
Basic Material
Glass
Bottle Type
Chemical/Reagent
Includes Label
Yes
Closure Liner Material
No Closure
Body Material
Glass
Numbers of Bottles Included
24
Body Color
Clear
Maximum Graduation - Metric
480 mL
Graduated
Yes
Closure Included
No
USP Specification
Type III
Graduation Increments - Metric
480 mL

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.