Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180

  • Mfr # GLA-00852

  • Zoro # G5987913


product price: $192.99
/pk 180, $1.07/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00852
Zoro #
G5987913
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Labware Screw Closure Size
43-400 mm
Labware Height - English
3.03 in
Labware Height - Metric
77 mm
Height
77mm
Screw Closure Size
43-400 mm
Overall Height - Metric
77 mm
Mouth Size
Wide
Body Diameter - Metric
45 mm

Details

Item
Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
2.5 oz.
Includes Closure
No
Bottle/Jar Shape
Round
Labware Capacity - Metric
75 mL
Labware Clarity
Transparent
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Body Material
Safety Coated Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
75 mL
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
2.5 oz
Labware Body Color
Clear
Labware Capacity - English
2.5 oz
Capacity - Metric
75 mL
Nominal Capacity - Metric
75 mL
Body Color
Clear
Nominal Capacity - English
2.5 oz
Body Material
Glass
Numbers of Jars Included
180
Clarity
Transparent
Closure Included
No
Closure Type
Screw On
Capacity - English
2.5 fl oz
Jar Type
Sampling
Basic Material
Glass

Description

Jar, Capacity - Metric 75 mL, Capacity - English 2.5 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 45 mm, Body Material Glass, Overall Height - Metric 77 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.