Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can, 1 gal, PK40

  • Mfr # MET-03045

  • Zoro # G5887411


product price: $502.99
/pk 40, $12.57/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Rectangular
Diameter
2.88 in
Capacity
1 gal.
Labware Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-03045
Zoro #
G5887411
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.88 in
Labware Height - English
35.71 in
Labware Height - Metric
907 mm
Closure Size
2-7/8"
Labware Width - Metric
610 mm
Labware Width - English
24.02 in
Labware Depth - English
15.87 in
Labware Depth - Metric
403 mm
Overall Height
35 3/4 in
Overall Diameter
2 7/8 in
Overall Length
15 7/8 in
Overall Width
4 1/4 in

Details

Item
Metal Can
Autoclavable
No
Shape
Rectangular
Capacity
1 gal.
Labware Basic Material
Metal
Carboy/Jerrican/Jug Shape
F-Style
Color
Silver
Labware Capacity - Metric
3,785 mL
Labware Closure Material
Metal
Includes Closure
Yes
For Use With
liquids
Carboy/Jerrican/Jug Item
Jerrican
Type
F-Style
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Body Color
Silver
Labware Body Material
Metal
Includes
Alpha Solvseal Lined Cap, Handle
Labware Clarity
Colored
Labware Closure Type
Screw On
Material
Metal
Labware Nominal Capacity - Metric
3.785 L
Labware Capacity - English
1 gal
Brim Capacity
1 gal
Labware Nominal Capacity - English
32 oz
Lid Type
Screw Top
Lining
Unlined
Includes Handle
Handle Included
Includes Lid
Lid Included
Volume Capacity
1 gal

Description

Metal Can, Includes Handle Handle Included, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Diameter 2 7/8 in, Overall Height 35 3/4 in, Overall Width 4 1/4 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid Lid Included, Overall Length 15 7/8 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.