Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can, 1 gal, PK40

  • Mfr # MET-03047

  • Zoro # G5961557


product price: $541.99
/pk 40, $13.55/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Rectangular
Capacity
1 gal.
Includes
Handle
Labware Capacity - English
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-03047
Zoro #
G5961557
UPC #
-
Country of Origin
United States

Dimensions

Labware Width - Metric
610 mm
Labware Width - English
24.02 in
Labware Depth - English
15.87 in
Labware Depth - Metric
403 mm
Closure Size
2-7/8"
Labware Height - Metric
907 mm
Labware Height - English
35.71 in
Overall Height
35 3/4 in
Overall Length
15 7/8 in
Overall Width
4 1/4 in

Details

Item
Metal Can
Autoclavable
No
Shape
Rectangular
Capacity
1 gal.
Includes
Handle
Labware Capacity - English
1 gal
Carboy/Jerrican/Jug Shape
F-Style
Includes Closure
Yes
Brim Capacity
1 gal
Labware Body Color
Silver
Labware Closure Type
Screw On
Labware Nominal Capacity - English
32 oz
Labware Clarity
Colored
For Use With
liquids
Material
Metal
Labware Basic Material
Metal
Labware Capacity - Metric
3,785 mL
Carboy/Jerrican/Jug Item
Jerrican
Labware Nominal Capacity - Metric
3.785 L
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Color
Silver
Type
F-Style
Labware Body Material
Metal
Lid Type
Screw Top
Volume Capacity
1 gal
Lining
Unlined
Includes Handle
Handle Included
Includes Lid
Lid Not Included

Description

Metal Can, Includes Handle Handle Included, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Height 35 3/4 in, Overall Width 4 1/4 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid Lid Not Included, Overall Length 15 7/8 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.