Zoro Homepage

Can, 1 gal, PK40

  • Mfr # MET-05428

  • Zoro # G6016945


product price: $360.99
/pk 40, $9.02/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Shape
Rectangular
Diameter
1.25 in
Capacity
1 gal.
Labware Width - English
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-05428
Zoro #
G6016945
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.25 in
Labware Width - English
24.02 in
Labware Height - English
35.71 in
Labware Height - Metric
907 mm
Labware Width - Metric
610 mm
Closure Size
1-1/4"
Labware Depth - Metric
403 mm
Labware Depth - English
15.87 in
Overall Height
35 3/4 in
Overall Length
15 7/8 in
Overall Width
4 1/4 in
Overall Diameter
1 1/4 in

Details

Item
Metal Can
Autoclavable
No
Shape
Rectangular
Capacity
1 gal.
Carboy/Jerrican/Jug Item
Jerrican
Labware Nominal Capacity - English
1 gal
Material
Metal
Labware Clarity
Colored
Color
Silver
Carboy/Jerrican/Jug Shape
F-Style
Labware Capacity - English
1 gal
Labware Nominal Capacity - Metric
3.785 L
Labware Capacity - Metric
3,785 mL
Labware Body Material
Metal
Labware Closure Type
Screw On
Includes
Handle
Brim Capacity
1 gal
Includes Closure
No
For Use With
liquids
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Basic Material
Metal
Type
F-Style
Labware Body Color
Silver
Lid Type
Screw Top
Includes Lid
Lid Not Included
Lining
Unlined
Includes Handle
Handle Not Included
Volume Capacity
1 gal

Description

Metal Can, Includes Handle Handle Not Included, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Diameter 1 1/4 in, Overall Height 35 3/4 in, Overall Width 4 1/4 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid Lid Not Included, Overall Length 15 7/8 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.