Zoro Homepage

Cap, 15-425mm Screw Closure, Green, PK500

  • Mfr # 272633

  • Zoro # G4850437


product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Special Features
Liquid-Tight
Screw Closure Size
15-425 mm
Autoclavable
No
Labware Screw Closure Size
15-425 mm
Labware Closure Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272633
Zoro #
G4850437
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
15-425 mm
Labware Screw Closure Size
15-425 mm
Diameter
15 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Liquid-Tight
Autoclavable
No
Labware Closure Color
Green
Labware Closure Material
Thermoset
Labware Closure Type
Screw On
Mouth
15 mm
Labware Closure Liner Material
F217/PTFE
Labware Closure Liner Design
Flat
Closure Material
Thermoset
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Flat
Closure Liner Material
PTFE/Rubber
Septa Included
No
Closure Color
Green
Vented
No

Description

Cap, Diameter 15 mm, Screw Closure Size 15-425 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material PTFE/Rubber, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.