Cap, 58 mm Dia, Black, PK858
Mfr # CAP-00286
Zoro # G005952615
product price: $471.99
/pk 858, $0.55/ea
Free Shipping & Returns
Key Features
Special Features
Liquid-Tight
Screw Closure Size
58-400 mm
Autoclavable
No
Diameter
58 mm
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00286
Zoro #
G005952615
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
58-400 mm
Diameter
58 mm
Labware Screw Closure Size
58-400 mm
Mouth Size
Wide
Details
Item
Cap
Special Features
Liquid-Tight
Autoclavable
No
Labware Closure Type
Screw On
Labware Closure Liner Design
Solid
Labware Closure Color
Black
Labware Closure Liner Material
Polyethylene (PE)
Labware Closure Material
Phenolic
Closure Material
Phenolic
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
Polyethylene
Closure Liner Design
Flat
Septa Included
No
Closure Color
Black
Vented
No
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 858
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.