Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Flip-Top White 28-400mm Neck, PK12

  • Mfr # CAP-06048G

  • Zoro # G4161351


product price: $6.29
/pk 12, $0.52/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Screw Closure Size
28-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-06048G
Zoro #
G4161351
UPC #
-
Country of Origin
United States

Dimensions

Diameter
28 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Finish
28/400
Labware Closure Type
Dispensing
Labware Closure Liner Material
Unlined
Color
Translucent
Labware Closure Color
White
Labware Closure Material
Polyethylene
Special Features
Ideal For Pharmaceutical and Laboratory use
Closure Type
Flip Cap
Septa Included
No
Closure Color
White
Product Type
Flip Top Dropper Cap
Vented
No
Closure Liner Material
Unlined

Description

Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Polyethylene, Product Type Flip Top Dropper Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Flip Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Ideal For Pharmaceutical and Laboratory use, Closure Liner Design Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.