Zoro Homepage

Cap, White, 58mm Dia.

  • Mfr # 326006

  • Zoro # G014644358


product price: $310.99
/pk 1650, $0.19/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Diameter
58 mm
Product Type
Cap
Special Features
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326006
Zoro #
G014644358
UPC #
-
Country of Origin
United States

Dimensions

Diameter
58 mm
Screw Closure Size
58-400 mm

Details

Item
Foam
Closure Material
Polypropylene
Autoclavable
No
Product Type
Cap
Special Features
Chemical Resistant
Vented
No
Closure Liner Material
Polyethylene
Septa Included
No
Closure Color
White
Closure Liner Design
Sure-Seal
Closure Type
Screw On

Description

Foam, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Polypropylene, Product Type Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Chemical Resistant, Closure Liner Design Sure-Seal, Package Quantity 1650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.