Zoro Homepage

Cap, Wide Mouth, Green, 20-400mm, PK500

  • Mfr # 272626

  • Zoro # G2755897


product price: $178.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
20 mm
Labware Screw Closure Size
20-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272626
Zoro #
G2755897
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Labware Closure Type
Screw On
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Special Features
Liquid-Tight
Closure Color
Green
Closure Type
Screw On
Septa Included
No
Closure Liner Material
F217/PTFE
Product Type
Screw On Cap
Vented
No
Closure Liner Design
Flat

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.