Cap, Wide Mouth, Green, 28-400mm, PK500
Mfr # 272629
Zoro # G2755930
product price: $320.99
/pk 500, $0.64/ea
Free Shipping & Returns
Key Features
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
28 mm
Labware Closure Material
Thermoset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
272629
Zoro #
G2755930
UPC #
-
Country of Origin
United States
Dimensions
Diameter
28 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Labware Closure Material
Thermoset
Labware Closure Color
Green
Labware Closure Liner Material
F217/PTFE
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Special Features
Liquid-Tight
Vented
No
Closure Color
Green
Product Type
Screw On Cap
Closure Liner Material
PTFE/Rubber
Septa Included
No
Closure Liner Design
Flat
Closure Type
Screw On
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material PTFE/Rubber, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.