Zoro Homepage

Closure, 100-400, Polypropylene, Blck, PK144

  • Mfr # CAP-00098

  • Zoro # G5874337


product price: $157.99
/pk 144, $1.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
100 mm
Labware Closure Liner Design
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00098
Zoro #
G5874337
UPC #
-
Country of Origin
United States

Dimensions

Diameter
100 mm
Screw Closure Size
100-400 mm
Labware Screw Closure Size
100-400 mm
Mouth Size
Wide

Details

Item
Closure
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Labware Closure Material
Polypropylene
Color
Black
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Type
Screw On
Special Features
Liquid-Tight
Closure Liner Material
Pulp/Vinyl
Product Type
Closure
Closure Color
Black
Closure Type
Screw On
Septa Included
No
Vented
No
Closure Liner Design
Flat

Description

Closure, Diameter 100 mm, Screw Closure Size 100-400 mm, Closure Material Polypropylene, Product Type Closure, Closure Color Black, Closure Liner Material Pulp/Vinyl, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.