Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 11mm, Aluminum, Yellow, PK1000 VC21187-122

Closure, 11mm, Aluminum, Yellow, PK1000 (Discontinued)

  • Mfr # VC21187-122
  • Zoro # G5990135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC21187-122
Zoro #
G5990135
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
11mm

Details

Item
Closure
Autoclavable
No
Color
Yellow
Labware Closure Color
Yellow
Labware Closure Material
PTFE
Mouth
Narrow
Closure Material
Aluminum
Labware Closure Liner Material
PTFE/Silicone Septa
Labware Closure Liner Design
Flat
Special Features
PTFE/Silicone Septa Liner
Labware Closure Type
Friction Fit

Description

Closure, Autoclavable No, Special Features PTFE/Silicone Septa Liner, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.