Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 11mm, AluminumSilverPK1000 VC21170-122

Closure, 11mm, AluminumSilverPK1000 (Discontinued)

  • Mfr # VC21170-122
  • Zoro # G6032476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC21170-122
Zoro #
G6032476
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 mm
Screw Closure Size
11 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
Aluminum
Autoclavable
No
Mouth
Narrow
Labware Closure Type
Friction Fit
Labware Closure Liner Material
PTFE/Rubber
Color
Silver
Special Features
Bulk Pack
Labware Closure Liner Design
Flat
Labware Closure Color
Silver
Labware Closure Material
PTFE
Closure Type
Crimp Seal
Septa Included
Yes
Closure Liner Design
Flat
Closure Liner Material
PTFE/Rubber
Closure Color
Silver
Product Type
Crimp Cap
Vented
No

Description

Closure, Diameter 11 mm, Screw Closure Size 11 mm, Closure Material Aluminum, Product Type Crimp Cap, Closure Color Silver, Closure Liner Material PTFE/Rubber, Closure Type Crimp Seal, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.