Zoro Homepage
This item is Discontinued.
Qorpak Closure, 11mm, LDPE, Red, PK1000 VC31267-122

Closure, 11mm, LDPE, Red, PK1000 (Discontinued)

  • Mfr # VC31267-122
  • Zoro # G6016805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC31267-122
Zoro #
G6016805
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
11mm

Details

Item
Closure
Color
Red
Autoclavable
No
Labware Closure Type
Snap On
Closure Material
LDPE
Labware Closure Liner Material
PTFE/Silicone Septa
Mouth
Narrow
Labware Closure Liner Design
Flat
Labware Closure Color
Red
Labware Closure Material
LDPE
Special Features
PTFE/Silicone Septa Liner

Description

Closure, Autoclavable No, Special Features PTFE/Silicone Septa Liner, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.