Closure, 13-425, Phenolic, Black, PK576
Mfr # CAP-00111
Zoro # G5301204
product price: $204.99
/pk 576, $0.36/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
13 mm
Special Features
PolyCone Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00111
Zoro #
G5301204
UPC #
-
Country of Origin
United States
Dimensions
Diameter
13 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Special Features
PolyCone Liner
Color
Black
Labware Closure Liner Design
PolyCone
Labware Closure Material
Phenolic
Labware Closure Liner Material
LDPE
Labware Closure Type
Screw On
Labware Closure Color
Black
Closure Color
Black
Septa Included
No
Product Type
Screw On Cap
Vented
No
Closure Type
Screw On
Closure Liner Material
LDPE
Closure Liner Design
PolyCone
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material LDPE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Closure Liner Design PolyCone, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.