Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 18-400, Phenolic, Black, PK576 CAP-00137

Closure, 18-400, Phenolic, Black, PK576 (Discontinued)

  • Mfr # CAP-00137
  • Zoro # G6021897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00137
Zoro #
G6021897
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
18-400
Labware Screw Closure Size
18-400mm

Details

Item
Closure
Color
Black
Autoclavable
No
Closure Material
Phenolic
Labware Closure Type
Screw On
Mouth
Narrow
Special Features
Pulp/Vinyl Liner
Labware Closure Material
Phenolic
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Liner Design
Flat
Labware Closure Color
Black

Description

Closure, Autoclavable No, Special Features Pulp/Vinyl Liner, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.