Closure, 22-400, Phenolic, Black, PK5000
Mfr # CAP-00154
Zoro # G5895312
product price: $1,169.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
22 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00154
Zoro #
G5895312
UPC #
-
Country of Origin
United States
Dimensions
Diameter
22 mm
Screw Closure Size
22-400 mm
Labware Screw Closure Size
22-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Color
Black
Labware Closure Liner Design
PolyCone
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Special Features
Bulk Pack
Labware Closure Color
Black
Labware Closure Liner Material
LDPE
Closure Liner Material
LDPE
Closure Liner Design
PolyCone
Septa Included
No
Vented
No
Product Type
Screw On Cap
Closure Type
Screw On
Closure Color
Black
Description
Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material LDPE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design PolyCone, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.