Zoro Homepage

Closure, 24-410, LDPE, Natural, PK1800

  • Mfr # CAP-00503

  • Zoro # G5937373


product price: $324.99
/pk 1800, $0.18/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Diameter
24 mm
Screw Closure Size
24-410 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00503
Zoro #
G5937373
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Screw Closure Size
24-410 mm
Labware Screw Closure Size
24-410 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Labware Closure Type
Dispensing
Special Features
Unlined
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Color
natural
Labware Closure Material
LDPE
Closure Color
Natural
Product Type
Yorker Cap
Septa Included
No
Closure Type
Dispensing
Vented
No
Closure Liner Material
Unlined

Description

Cap, Diameter 24 mm, Screw Closure Size 24-410 mm, Closure Material LDPE, Product Type Yorker Cap, Closure Color Natural, Closure Liner Material Unlined, Closure Type Dispensing, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Unlined, Closure Liner Design Not Applicable, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.