Zoro Homepage
This item is Discontinued.
Qorpak Closure, 24-410, Polypropylene, White, PK576 CAP-06679

Closure, 24-410, Polypropylene, White, PK576 (Discontinued)

  • Mfr # CAP-06679
  • Zoro # G5943716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-06679
Zoro #
G5943716
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24-410
Labware Screw Closure Size
24-410mm

Details

Item
Closure
Autoclavable
No
Color
White
Labware Closure Liner Material
F217
Labware Closure Liner Design
Flat
Special Features
Polyethylene Foam Liner
Labware Closure Color
White
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Mouth
Narrow

Description

Closure, Autoclavable No, Special Features Polyethylene Foam Liner, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.