Zoro Homepage

Closure, 24-410, Polypropylene, Wht, PK1880

  • Mfr # CAP-00341

  • Zoro # G5994387


product price: $489.99
/pk 1880, $0.26/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Diameter
24 mm
Special Features
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00341
Zoro #
G5994387
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 mm
Labware Screw Closure Size
24-410 mm
Screw Closure Size
24-410 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Special Features
Unlined
Labware Closure Material
Polyethylene
Color
White
Labware Closure Type
Dispensing
Labware Closure Color
White
Labware Closure Liner Material
Unlined
Closure Liner Material
Unlined
Septa Included
No
Closure Type
Flip Cap
Closure Color
White
Product Type
Flip Top Dropper Cap
Vented
No

Description

Cap, Diameter 24 mm, Screw Closure Size 24-410 mm, Closure Material Polyethylene, Product Type Flip Top Dropper Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Flip Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Unlined, Closure Liner Design Not Applicable, Package Quantity 1880

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.