Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure, 28-400, Phenolic, Black, PK576

  • Mfr # CAP-00195

  • Zoro # G5301274


product price: $279.99
/pk 576, $0.49/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Labware Screw Closure Size
28-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00195
Zoro #
G5301274
UPC #
-
Country of Origin
United States

Dimensions

Diameter
28 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Special Features
PolyCone Liner
Labware Closure Liner Material
LDPE
Labware Closure Liner Design
PolyCone
Color
Black
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Closure Material
Phenolic
Closure Liner Design
PolyCone
Product Type
Screw On Cap
Septa Included
No
Closure Color
Black
Closure Type
Screw On
Vented
No
Closure Liner Material
LDPE

Description

Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material LDPE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Closure Liner Design PolyCone, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.