Closure, 28-400, Polypropylene, Wht, PK1800
Mfr # CAP-00348
Zoro # G5867093
product price: $505.99
/pk 1800, $0.28/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Labware Closure Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00348
Zoro #
G5867093
UPC #
-
Country of Origin
United States
Dimensions
Diameter
28 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Material
Unlined
Special Features
Unlined
Labware Closure Type
Dispensing
Labware Closure Color
White
Labware Closure Material
Polyethylene
Color
White
Closure Type
Flip Cap
Septa Included
No
Closure Liner Material
Unlined
Vented
No
Closure Color
White
Product Type
Flip Top Dropper Cap
Description
Cap, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material Polyethylene, Product Type Flip Top Dropper Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Flip Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Unlined, Closure Liner Design Not Applicable, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.